missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Water Purification Cartridges: 4 x 20 in. Carbon Cartridge

Catalog No. CDFC420F2
Change view
Click to view available options
Quantity:
2/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
CDFC420F2 2/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. CDFC420F2 Supplier MilliporeSigma™ Supplier No. CDFC420F2
Only null left

With ion-exchange technology

  • Carbon Cartridge
  • Cartridge size: 10 x 50.8cm

Specifications

Material Carbon
Filter Size 4 x 20 in.
For Use With (Application) Laboratory Filtration
Quantity 2/Pk.
Type Carbon Cartridge
Dimensions (L x W) 20 x 20 in. (51 x 50.8 cm)
Length (English) 20 in.
Length (Metric) 51 cm
Width (English) 20 in.
Width (Metric) 50.8 cm
Diameter (English) 4 in.
Diameter (Metric) 10 cm
Show More Show Less