missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Water Purification 4 x 10 in. Carbon Cartridge
Description
- Material: Carbon
- Cartridge size: 10 x 25.4cm
Specifications
Specifications
| Material | Carbon |
| Filter Size | 4 x 10 in. |
| Quantity | 2/Pk. |
| Type | Carbon Cartridge |
| Dimensions (L x W) | 4 x 10 in. (10.16 x 25.4 cm) |
| Length (English) | 4 in. |
| Length (Metric) | 10.16 cm |
| Width (English) | 10 in. |
| Width (Metric) | 25.4 cm |