missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Vent Filters for S.D.S. Water Purification Systems (purchased before 12/30/03)
Description
For S.D.S Systems purchased before December 30, 2003
- Protects purified water from environmental contaminants while stored in Millipore™ S.D.S 200 and 350L reservoirs used with Milli-RO™ and Milli-RX™ Water Purification Systems
Specifications
Specifications
| For Use With (Equipment) | Milli-RX™ or Milli-RO™ water purification system |
| Resistivity | ≥1 megohm-cm |
| Type | Vent Filter |
| Height (English) | 12.13 in. |
| Height (Metric) | 30.8 cm |
| Diameter (English) | 2.76 in. |
| Diameter (Metric) | 7 cm |
| Weight (Metric) | 0.350 kg |