missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Adapter, 1/8 NPTM to 1/4
Description
Adapts 1/8 or 1/4 in. NPTM fittings to 1/4 in. OD tubing
Specifications
Specifications
| Connection Type | 1/4 in. tube O.D. to 1/8 in. NPTM |
| For Use With (Equipment) | Water Purification System |
| Type | Environmental Test Kits or Supplies |
| Material | 316 stainless steel |
| Diameter (English) Inside | 0.125 in. |
| Diameter (Metric) Inside | 0.3175 cm |