missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ TLC Silica Gel 60 F254: 500 Glass plates, 2.5 x 7.5cm
Allows analyzation of any substance when combined with suitable mobile phase
Supplier: MilliporeSigma™ 1153410001
Description
- Combination of unmodified silica gel 60 and polymeric binder for hard and adherent surface, resistant to crack and damage
- Dense plate coating ensuring narrow bands and maximum sample separation efficiency
- Layer thickness of 250μm with mean particle size of 10 to 12μm
- Green fluorescencing inorganic florescent indications for UV detection of colorless substance
- Disposable
- Fibre case packaging
- In-process control in drug synthesis
- Identity and stability testing of drugs
- Quality control of pharmaceuticals, food and environmental samples
- Residue analysis in food and environmental samples
Specifications
| 20 to 200 min. | |
| 10 to 12 μm | |
| 500/Pk. | |
| 254 nm | |
| 10.0 | |
| 0.8 mL/g | |
| 520 m2/g | |
| 2.5 x 7.5 cm | |
| 2.5 cm | |
| 30 μm |
| Glass | |
| 60 Å | |
| Classical Silica TLC Plate | |
| In-Process Control in Drug Synthesis, Identity and Stability Testing of Drugs, Quality Control of Pharmaceuticals, Food and Environmental Samples, Residue Analysis in Food and Environmental Samples | |
| 5 to 20 μm | |
| Silica Gel 60 F254 | |
| 250 μm | |
| 7.5 cm | |
| 0.0011 in. |