missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ TLC Silica Gel 60 F 254 Aluminum Roll

Catalog No. m1055620001
Change view
Click to view available options
Dimensions (L x W):
500 x 20 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
M1055620001 500 x 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1055620001 Supplier MilliporeSigma™ Supplier No. 1.05562.0001
Only null left

For thin layer chromatography applications.

Our classical silica TLC plates are based on a combination of our proven silica gel 60 and the addition of a unique polymeric binder resulting in a very adherent and hard surface that will not crack or blister and even allow writing with a pensil on the surface without risk to damage the layer.

Specifications

Analysis Time 20 to 200 min.
Backing Material Aluminum
Particle Size 10 to 12 μm
Pore Size 60 Å
Quantity 1 Roll
Type Classical Silica TLC Plate
Excitation Wavelength 254 nm
For Use With (Application) Versatile and Reliable Routine Analysis of a Broad Range of Substances
No. of Samples 10.0
Particle Size Distribution 5 to 20 μm
Pore Volume 0.8 mL/g
Sorbent Silica Gel 60 F254
Specific Surface 520 m2/g
Thickness (Metric) 200 μm
Dimensions (L x W) 500 x 20 cm
Length (Metric) 20 cm
Width (Metric) 500 cm
Height (English) 0.0011 in.
Height (Metric) 30 μm
Show More Show Less