missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Syringe

Catalog No. XX1102012
Change view
Click to view available options
Volume (Metric):
20 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
XX1102012 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. XX1102012 Supplier MilliporeSigma™ Supplier No. XX1102012

Dispense liquids into small containers and pressure-filter small volumes through filter holders or filter units with female Luer slip inlets.

  • Polypropylene syringe
  • Male Luer slip outlet
  • 20mL capacity

Order Info

12 per pack

Specifications

Material Polypropylene
For Use With (Application) For dispensing and filtering small liquid volumes
Product Type Syringe
Volume (Metric) 20 mL
Connection Type Leur Slip