missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ SNAP i.d.™ 2.0 Protein Detection System: Mini and Midi Blot Holders

Catalog No. SNP2BHMD100
Change view
Click to view available options
Length (English) Gel:
3.3 in.
5.31 in.
Length (Metric) Gel:
8.4 cm
13.5 cm
Width (English) Gel:
2.95 in.
3.34 in.
Width (Metric) Gel:
7.5 cm
8.5 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Gel Length (Metric) Gel Width (English) Gel Width (Metric) Gel
SNP2BHMD100 5.31 in. 13.5 cm 3.34 in. 8.5 cm
SNP2BHMN100 3.3 in. 8.4 cm 2.95 in. 7.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SNP2BHMD100 Supplier MilliporeSigma™ Supplier No. SNAP2BHMD0100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mini and midi blot holders for SNAP i.d. 2.0 Protein Detection Systems

For use with EMD Millipore SNAP i.d. 2.0 Protein Detection Systems (Cat. No. SNAP2MM)

Specifications

For Use With (Equipment) Protein Detection System Midi
Type Blot Holder
Length (English) Gel 5.31 in.
Length (Metric) Gel 13.5 cm
Width (English) Gel 3.34 in.
Width (Metric) Gel 8.5 cm