missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Single Chamber Standard Incubator
Incubate total and fecal coliforms, fecal streptococci and other microorganisms
Supplier: MilliporeSigma™ XX631K000
Description
- Recover different organisms in single incubator
- View samples through clear plastic inner door without opening preventing temperature fluctuations
- Compact lightweight portable unit for field use
- Complies with Standard Methods requirements
- Capacity: 48 Petri Dishes, 47mm
- Temperature Control: 30, 35, 37, 41±0.5, 44.5±0.2°C
- Electrical Requirements: 115V or 12VDC rechargeable nickel-cadmium battery (included in Field Kit)
Analytical Sample Prep, Beer, Bottled Water, Cider, Clinical Lab, Cosmetics, Environmental Analysis, Food and Beverage, Industrial QC, Laboratory Filtration, Microbial monitoring, Product Testing, Soft Drink, Sport Drink, Water Monitoring, Wine
Specifications
| Standard methods requirements | |
| Standard Incubator | |
| 60 Hz |
| Environmental Sc Lab Kit 115v | |
| Power supply/AC connection/thermometer |