missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ SimpliPak™ 1 Cartridge for Simplicity™ Ultrapure Water Purification System

Catalog No. SIPK0SIA1
Change view
Click to view available options
Pore Size:
0.05 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
SIPK0SIA1 0.05 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SIPK0SIA1 Supplier MilliporeSigma™ Supplier No. SIPK0SIA1
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Produces ultrapure water from pure water produced by Elix™, RiOs™ or distilled water

  • Based on “Ion-exchange” and “activated carbon” technology
  • Pore Size: 0.5μm
  • Snap-in-and-out design for easy and rapid replacement

Specifications

Feedwater Source Elix, Reverse Osmosis, Distilled
Pore Size 0.05 μm
Purification Method Ion Exchange, Activated Carbon
For Use With (Equipment) Simplicity™ ultrapure water purification system and Millipore™ ICW3000 water purification system
Includes Elix™, reverse osmosis and distilled water
Model SimpliPak 1
Type Cartridge