missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Silica Gel 60 F254 PLC Plates

Glass plates 20 x 20 cm

Supplier:  MilliporeSigma™ 1.05744.0001

 View more versions of this product

Catalog No. M1057440001


Only null left

Description

Description

PLC plates allow users to separate samples that vary greatly in size – from grams down to milligrams. Available with or without a fluorescence indicator, PLC plates are available in 0.5mm, 1mm, and 2mm thickness. They also use our same proven silica-binder technology as in analytical TLC plates. To isolate the substance by extraction, users can simply scrape the spot from the layer.
Specifications

Chemical Identifiers

20 x 20 cm

Specifications

20/Pk.
Layer: 0.5 mm
20 x 20 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions