missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Sampling Tube

Catalog No. M00000001S
Change view
Click to view available options
Length (Metric):
12.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M00000001S 12.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M00000001S Supplier MilliporeSigma™ Supplier No. M00000001

Simplifies in-process microbiological testing.

  • Uses pressure in reservoirs or pressurized lines to sample
  • Filters through microporous membrane within an enclosed chamber
  • Tested for integrity during manufacturing
  • Endotoxin free

Specifications

Type Sampling Tube
For Use With (Application) Clinical Lab; Industrial QC; Environmental Analysis; Laboratory Filtration; Food And Beverage
Material PVC
Diameter (Metric) 0.3 cm
Diameter (Metric) Inside 0.3 cm
Includes Luer fitting
Diameter (English) 0.125 in.
Diameter (English) Inside 0.12 in.
Length (English) 5 in.
Length (Metric) 12.7 cm