missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ pH-Indicator Strips, pH 2.0 - 9.0
Individually sealed MColorpHast™
Supplier: MilliporeSigma™ 1094500010
Includes: Tube containing 50 strips, 1 bar-code strip.
Description
The pH tests are suited for all media in environmental analysis and in industrial in-process controls. Our special method of manufacture gives the pH indicator strips decisive advantages over the indicator paper: since the indicator does not bleed, the strip can be left in the measurement medium without contaminating it.Specifications
| 2 to 9 | |
| 2-2.5-3-3.5-4-4.5-5-5.5-6-6.5-7-7.5-8-8.5-9 | |
| Fibre Case | |
| 2°C to 8°C |
| For food and water analysis | |
| 1000 strips | |
| pH 2.0 to 9.0 | |
| pH Test Strips |