missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Pure Water Storage Reservoir
Description
Choose a Pure Water Storage Reservoir to store purified water without compromising quality.
Key Features
- Polyethylene construction minimizes extractables that can contaminate water
- Cylindrical shape minimizes area in contact with water
- Smooth inner surface prevents biofilm formation
- Conical bottom allows complete drainage for effective cleaning and sanitization
- Hermetically sealed lid on large reservoir opening prevents air from leaking into reservoir and facilitates manual sanitization
Filling and Dispensing Features
- Sensor-rod float triggers automatic reservoir refill
- Water is fed into bottom of reservoir to prevent absorption of CO2
- Two bottom valves allow direct connection to water polishing system and glassware washer
- Water dispenses through valve on front of reservoir
- Vent filter (available separately) guards against airborne impurities
- 30, 60 and 100L reservoirs can be wall-mounted (require TANK FIX 01 wall mounting bracket)
- Automatic Sanitization Module (A.S.M.) available separately to reduce bacteria levels
- Optional distribution pump continuously delivers water under pressure
- Water detector sensor (available separately) detects water on most surfaces such as floors and lab bench
Specifications
Specifications
| Capacity (English) | 7.95 gal. |
| Height (English) | 23.5 in. |
| Height (Metric) | 60 cm |
| Type | Reservoir |
| Width (Metric) | 38.1 cm |
| Width (English) | 15 in. |
| Capacity (Metric) | 30 L |
| Diameter (Metric) | 38 cm |
| Diameter (English) | 14.96 in. |
| Material | Polyethylene |