missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Precoated Aluminum-Backed TLC Sheets

Catalog No. M1164840001
Change view
Click to view available options
Dimensions (L x W):
5 x 10 cm
20 x 20 cm
Quantity:
25/Pk.
50/Pk.
Sorbent:
Silica Gel 60
Silica Gel 60 W
Silica Gel 60 W F254 s
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity Sorbent
M1164840001 20 x 20 cm 25/Pk. Silica Gel 60 W F254 s
M1168350001 5 x 10 cm 50/Pk. Silica Gel 60
M1164870001 20 x 20 cm 25/Pk. Silica Gel 60 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. M1164840001 Supplier MilliporeSigma™ Supplier No. 1.16484.0001
Only null left

For analytical TLC or high-performance analytical TLC

  • Uniform, hard, abrasion-resistant coating
  • Layer thickness: 200μm
  • Pore size: 60Å
  • Sheet size: 5 x 20cm

Specifications

Analysis Time 20 to 200 min.
Backing Material Aluminum
Particle Size 10 to 12 μm
Pore Size 60 Å
Quantity 25/Pk.
Type Classical Silica TLC Plate
Excitation Wavelength 254 nm
For Use With (Application) Analytical TLC or High-Performance Analytical TLC
No. of Samples 10.0
Particle Size Distribution 5 to 20 μm
Pore Volume 0.8 mL/g
Sorbent Silica Gel 60 W F254 s
Specific Surface 520 m2/g
Thickness (Metric) 200 μm
Dimensions (L x W) 20 x 20 cm
Length (Metric) 20 cm
Width (Metric) 20 cm
Height (English) 0.0011 in.
Height (Metric) 30 μm
Show More Show Less