missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Millivac™ Mini Pump
Compact, maintenance-free pumps that provide a consistent source of vacuum for filtration and other laboratory applications
Specifications
| Shipping Weight (English) | 4.1 lb. |
|---|---|
| Shipping Weight (Metric) | 1.9 kg |
| Includes | Hose connector |
| Material | Ryton (Pump Head), EPDM (Membrane), Fluoroelastomer (Valves) |
| Weight (English) | 4.1 lb. |
Description
Compact, maintenance-free pumps that provide a consistent source of vacuum for filtration and other laboratory applications
- A patented diaphragm design has reduced the footprint of the pump compared to conventional models
- Use Millivac Mini Pump to filter water and aqueous solutions
- No lubrication required
- Not explosion-proof
- 4mm ID tubing
- Dimensions: 22.6 x 9 x 14.1cm, L x W x H
Specifications
| 4.1 lb. | |
| Hose connector | |
| 4.1 lb. | |
| 6 L/min. | |
| 14.1 cm | |
| 22.6 cm |
| 1.9 kg | |
| Ryton (Pump Head), EPDM (Membrane), Fluoroelastomer (Valves) | |
| 1.9 kg | |
| 5.5 in. | |
| 8.8 in. |