missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Millicell-ERS2 Volt-Ohm Meter and accessories

Catalog No. MERSSTX00
Change view
Click to view available options
Product Type:
Adjustable Electrode
Fixed Test Electrode
Specialized Electrode
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
MERSSTX00 Specialized Electrode
MERSSTX03 Adjustable Electrode
MERSSTX04 Fixed Test Electrode
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MERSSTX00 Supplier MilliporeSigma™ Supplier No. MERSSTX00

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Millicell-ERS2 comes with meter, battery, STX01 electrode, 1,000 Ω test electrode, battery charger. Specialized electrodes for Millicell-96 well plate are available (Cat. No. MERSSTX00).

Measures Trans Epithelial Electrical Resistance (TEER) of epithelial cells in culture

Due to the small size of the electrodes, the user can easily measure transepithelial voltage and the resistance of cells grown on microporous membranes.

Warranty

Electrodes and batteries are warranted for 30 days only from the date on which the customer receives these items

Specifications

Length (English) 7.3 in.
Length (Metric) 19 cm
For Use With (Application) Millicell-96 well plate specialized electrodes for volt-ohmmeter readings
Height (English) 2.3 in.
Height (Metric) 6 cm
Humidity 0 to 90%
Includes Specialized electrodes for millicell-96 well plate
No. per Pack 1 Pair
Run Time 8 to 10 hr.
Temperature Range (English) 50° to 100°F
Temperature Range (Metric) 10° to 38°C
Weight (English) 3 lb.
Weight (Metric) 1.4 kg
Width (Metric) 11 cm
Product Type Specialized Electrode
Frequency 12.5 Hz
Show More Show Less