missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Milli-Q™ Reference A+ System

Catalog No. Z00QSVCUS
Change view
Click to view available options
Resistivity:
18.2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Resistivity
Z00QSVCUS 18.2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. Z00QSVCUS Supplier MilliporeSigma™ Supplier No. Z00QSVCUS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provides an indication if the TOC (total oxidizable carbon) value of the product water is less than the 5ppb Milli-Q Reference specification limit.

Ideal for organic-contamination–sensitive applications like HPLC.

Adds to the Milli-Q Reference system

  • Provides same specifications, plus the additional analytical precision of TOC value
  • See system specifications for details
  • On-line TOC monitoring detects any significant organic contamination increase in product water
  • Monitoring system correlates accurately with the Millipore A10™ monitor low TOC monitoring range (1 to 10ppb); indicates increase above that range
  • Integrated 185/254nm UV lamp oxidizes neutral organics into charged molecules
  • Facilitates removal by mixed-bed ion-exchange resin in polishing cartridge
  • TOC indicator also measures TOC based on resistivity difference upstream and downstream of UV lamp
  • Proprietary “TOC Curve Check” phase adjust TOC analysis nightly to the organic mix in feedwater; also takes account of UV-variation due to deposits on quartz sleeve surrounding lamp

TOC indicator differs from TOC Monitor A10

  • Indicator monitoring frequency is once per second v. A10 TOC Monitor
  • Accurate detection range is 1 to 30ppb v. A10 TOC Monitor
  • Monitor A10 is calibrated to reference solutions; TOC indicator is not
  • A10 has Certificate of Calibration; TOC indicator does not
  • Indicator has TOC Curve Check feature; not required for A10
  • Suitability test as required by USP: indicator, NO; monitor, YES

Specifications

Certifications/Compliance UL, cUL, CE, ISO 9001 v.2000, ISO 140001
Conductivity Less than100
Contaminant Rejection (Microbiological) Greater than99%
Bacterial Content <0.1 CFU/mL
Flow Rate 50 to 2000 mL/min.
Product Water Type Type 1
Resistivity 18.2
Total Organic Carbon <5
Type Water Purification System
Feedwater Pressure 0 to 0.3 bar
Dimensions (L x W x H) 14.17 x 13.07 x 19.5 in. (36 x 33.2 x 49.7 cm)
Length (English) 14.17 in.
Length (Metric) 36 cm
Width (English) 13.07 in.
Width (Metric) 33.2 cm
Height (English) 19.5 in.
Height (Metric) 49.7 cm
Weight (English) 42.9 lb.
Weight (Metric) 19.5 kg
Electrical Requirements 100/250 V 50/60 Hz
Voltage 100/250 V
Frequency 50/60 Hz
Show More Show Less