missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ LiChrospher™ 60 RP-Select B Sorbents

Catalog No. M1196410010
Change view
Click to view available options
Quantity:
10 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
M1196410010 10 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1196410010 Supplier MilliporeSigma™ Supplier No. 1.19641.0010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sperical particles of silica with with octyl derivative

  • Stationary phase for column chromatography.
  • Material: Silica gel 60
  • Particle Size: 0.063 to 0.200 mm (70 to 230 mesh)
  • Quantity: 10 g
  • Packaging: Glass bottle

Specifications

Technique Chromatography
Quantity 10 g
Surface Area (Metric) 360 m2/g
Type Chromatography
Product Type HPLC Sorbent
Material Silica