missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChrospher™ 100 RP-8 Endcapped Sorbents
Description
LiChrospher™ RP-8 endcapped is a reliable and versatile traditionally produced spherical silica gel carrier with C-8 endapped reversed phase properties.
Specifications
Specifications
| Particle Size | 5 μm |
| Pore Size | 10 nm |
| Quantity | 10 g |
| Surface Area (Metric) | 350 m2/g |
| Type | HPLC Sorbent |
| Material | Silica |