missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChrospher™ 100 RP-18 Sorbents
well suited for the separation of neutral, acidic and weak basic compounds.
$4293.38 - $4293.38
Specifications
| Pore Size | 10 nm |
|---|---|
| Quantity | 10 g |
| Surface Area (Metric) | 350 m2/g |
| Type | HPLC Sorbent |
| Material | Silica |
| Catalog Number | Mfr. No. | Particle Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Particle Size | Price | Quantity | |||||
|
M1161050010
|
MilliporeSigma™
1161050010 |
10 μm |
Each for $4,293.38
|
|
|||||
|
M1161770010
|
MilliporeSigma™
1161770010 |
5 μm |
Each for $4,293.38
|
|
|||||
Description
LiChrospher™ RP-18 is a reliable and versatile traditionally produced spherical silica gel carrier with C-18 reversed phase properties.Specifications
| 10 nm | |
| 350 m2/g | |
| Silica |
| 10 g | |
| HPLC Sorbent |