missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ LiChrospher™ 100 RP-18 Sorbents

Catalog No. M1161050010
Change view
Click to view available options
Particle Size:
5 μm
10 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
M1161050010 10 μm
M1161770010 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1161050010 Supplier MilliporeSigma™ Supplier No. 1.16105.0010
Only null left

well suited for the separation of neutral, acidic and weak basic compounds.

LiChrospher™ RP-18 is a reliable and versatile traditionally produced spherical silica gel carrier with C-18 reversed phase properties.

Specifications

Particle Size 10 μm
Pore Size 10 nm
Quantity 10 g
Surface Area (Metric) 350 m2/g
Type HPLC Sorbent
Material Silica