missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChrospher™ Hibar™ RP-18 C18 Reversed Phase HPLC Column, 5 μm, 4 mm x 125 mm
Description
- Reliable and versatile, traditionally manufactured, spherical silica-based supports for reversed-phase HPLC
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4 mm |
| For Use With | For The Separation of Neutral, Acidic and Weak Basic Compounds |
| Length (Metric) | 125 mm |
| Max. Pressure | ≤ 800 psi (55 bar) |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| USP Type | L1 |
| Stationary Phase | C18 |
| Packing Material | Silica |
| Show More |