missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChrospher™ 100 DIOL Sorbent
Description
LiChrospher™ DIOL has polar and hydrophobic properties, thus can be used as less polar alternative to LiChrospher™ Si 60 in normal phase applications or as less hydrophobic alternative to LiChrospher™ RP-8 in reversed phase applications. LiChrospher™ DIOL is also suitable for exclusion chromatography.
Specifications
Specifications
| Quantity | 10 g |
| Surface Area (Metric) | 350 m2/g |
| Product Type | HPLC Sorbent |
| Material | Silica |