missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChrospher™ 100 CN Sorbents
Description
LiChrospher™ CN has polar and hydrophobic properties, thus can be used as less polar alternative to LiChrospher™ Si 60 in normal phase applications or as less hyfrophobic alternative to LiChrospher™ RP-8 in reversed phase applications.
Specifications
Specifications
| Particle Size | 5 μm |
| Pore Size | 10 nm |
| Quantity | 10 g |
| Surface Area (Metric) | 350 m2/g |
| Type | HPLC Sorbent |
| Material | Silica |