missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChrosorb™ Si 100 Sorbent
Description
LiChrosorb™ Si 100 is a reliable irregular shaped silica sorbents with a pore diameter of 100A for normal phase chromatography.
Specifications
Specifications
| Quantity | 10 g |
| Surface Area (Metric) | 300 m2/g |
| Type | HPLC Sorbent |
| Material | Silica |