missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ LiChrosorb™ RP-18 Sorbents, 5μm

Catalog No. M1093330010
Change view
Click to view available options
5um particle size; 10g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
M1093330010 5um particle size; 10g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1093330010 Supplier MilliporeSigma™ Supplier No. 1.09333.0010
Only null left

well suited for the separation of neutral, acidic and weak basic compounds.

LiChrosorb™ RP-18 is a reliable irregular shaped silica gel carriers with reversed phase properties.

Specifications

Quantity 10 g
Surface Area (Metric) 300 m2/g
Type HPLC Sorbent
Material Silica