missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChrosorb™ RP-18 Sorbents, 10μm
Description
LiChrosorb™ RP-18 is a reliable irregular shaped silica gel carriers with reversed phase properties.
Specifications
Specifications
| Quantity | 10 g |
| Surface Area (Metric) | 300 m2/g |
| Type | HPLC Sorbent |
| Material | Silica |