missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChrolut™ Sorbents
Description
- The specially developed, validated and certificated production processes ensure a high degree of purity
- The multi-stage purification procedures carried out on LiChrolut raw materials become particularly valuable when it comes to trace analysis
Specifications
Specifications
| Description | Filling amount: 200 mg |
| Particle Size | 40 to 63 μm |
| Sorbent | LiChrolut RP-18 |
| Type | SPE Sorbent |
| Material | Polypropylene (Tube) |
| Quantity | 50/Pk. |
| Surface Area (Metric) | Approx. 0.600 m2/g |
| Tube Size | 3 mL |