missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Histosec™ Pastilles Embedding Media

Catalog No. M1116099025
Change view
Click to view available options
Quantity:
25kg
4 x 2.5kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
M1116099025 25kg
M1116092504 4 x 2.5kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1116099025 Supplier MilliporeSigma™ Supplier No. 1.11609.9025

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

solidification point 56-58°C embedding agent for histology

Histosec™ pastilles is an embedding medium for histology of samples of human origin. It is a paraffin enriched with polymers, also available without the addition of DMSO (dimethyl sulfoxide). DMSO increases the rate of penetration of paraffin and provides additional preservation of the tissue structures. Its melting range is between 56 - 58 °C and, within this range any specimen can be processed without fear of damage irrespective of the method used.

Specifications

Melting Point 54° to 57°C
Product Type Pastilles
Quantity 25kg
For Use With (Application) Histology