missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ EmbryoMax™ DMEM (1X), w/4.5g/L Glucose, 2.25g/L Sodium Bicarbonate

Catalog No. SLM220B
Change view
Click to view available options
Quantity:
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SLM220B 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SLM220B Supplier MilliporeSigma™ Supplier No. SLM220B

Used for routine mouse embryonic stem cell culture applications.

  • Format: Liquid

Specifications

Concentration 1 X
Form Liquid
Product Type DMEM Medium
With Additives Glucose, Sodium Bicarbonate
Without Additives No Glutamine, No Sodium Pyruvate
For Use With (Application) Stem cell culture
Quantity 500 mL