missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Dual Chamber Standard Incubator
Incubate total and fecal coliforms, fecal streptococci and other microorganisms
Supplier: MilliporeSigma™ XX63LK115
Description
- Recover different organisms in single incubator
- View samples through clear plastic inner door without opening preventing temperature fluctuations
- Compact lightweight portable unit for field use
- Complies with Standard Methods requirements
- With separate incubation chamber temperature controls
- Capacity: 96 Petri Dishes, 47mm
- Temperature Controls: 30, 35, 37±0.5, 44.5±0.2°C (both chambers), 41.5±0.5 (upper only) and 41±0.5°C (lower only)
- Electrical Requirements: Field Unit includes external power supply with AC connector, rechargeable nickel-cadmium battery, charger, connections for 12V vehicle or other battery; Lab Unit includes external power supply with AC power connector only
- Weight: 15kg with battery charger and power supply
Analytical Sample Prep, Beer, Bottled Water, Cider, Clinical Lab, Cosmetics, Environmental Analysis, Food and Beverage, Industrial QC, Laboratory Filtration, Microbial monitoring, Product Testing, Soft Drink, Sport Drink, Water Monitoring, Wine
Specifications
| Standard methods requirements | |
| Power supply/AC connection/thermometer | |
| 60 Hz |
| Dual Chamber Incubator | |
| 115 V |