missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Chemicon™ RESGRO™ Culture Medium

Catalog No. SCM001
Change view
Click to view available options
Quantity:
250 mL
500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SCM001 250 mL
SCM002 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SCM001 Supplier MilliporeSigma™ Supplier No. SCM001

a specialty media that can be utilized to complement traditional murine Embryonic Stem (ES) cell culture media containing ESGRO murine LIF medium supplement.

RESGRO Culture Medium is a specialty media that can be utilized to complement traditional murine Embryonic Stem (ES) cell culture media containing ESGRO™ murine LIF medium supplement. In contrast to routine ES cell culture using ESGRO™ supplemented medium, RESGRO Culture Medium is recommended for a number of specialized applications.

Specifications

For Use With (Application) Stem cell culture
Quantity 250 mL
Content And Storage −20°C