Learn More
MilliporeSigma™ Chemical Duty Vacuum Pressure Pump
Decrease process filtration times. Chemical Duty Vacuum Pressure Pump supports high flow rates for faster pumping. Cast-aluminum pumphead, housing, and regulator with optional chemical-resistant internal components. Light weight and portable so they can be shared among workstations.
$1,668.80 - $1,670.00
Specifications
| Max. Vacuum | 813 mbar (24 in.Hg) |
|---|---|
| Shipping Weight (English) | 9 lb. |
| Shipping Weight (Metric) | 4.1 kg |
| Includes | 70cm of 0.25 in. dia. tubing and Millex™ FA50 filter |
| Material | Aluminum |
Alert:
220v model is a non-standard voltage; please ensure you are ordering the correct product.
Description
Decrease process filtration times. Chemical Duty Vacuum Pressure Pump supports high flow rates for faster pumping. Cast-aluminum pumphead, housing, and regulator with optional chemical-resistant internal components. Light weight and portable so they can be shared among workstations.
- High output pumps feature a piston-driven design for greater power and high flow rates to decrease process filtration time
- With optional chemical resistant head and diaphragm for use with corrosive chemicals, solvents and vapors
- Portable design allows for easy sharing between workstations
- Include a Millex™ FA50 filter for in-line moisture protection
- UL listed and CE marked
Certifications
UL listed and CE marked
Specifications
| 813 mbar (24 in.Hg) | |
| 4.1 kg | |
| Aluminum | |
| 4.1 kg | |
| 7 in. | |
| 8 in. | |
| 2.45 bar |
| 9 lb. | |
| 70cm of 0.25 in. dia. tubing and Millex™ FA50 filter | |
| 9 lb. | |
| 37 L/min. | |
| 17.8 cm | |
| 20.3 cm |