missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ 254nm UV Lamp for Thin-Layer Chromatography

Catalog No. M1125370001
Change view
Click to view available options
Wavelength:
254 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
M1125370001 254 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1125370001 Supplier MilliporeSigma™ Supplier No. 1.12537.0001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

In contrast to lamps with wavelength filters and very narrow spectrum, this lamp has a broader spectrum for quick analyses or screening purposes

  • Used to detect fluorescence in laboratory applications such as chromatography, microbiology or other areas
  • UV lamp emits visible light, but also ultraviolet (UVC and UVB) wavelengths around 254 nm
  • Made for indoor use in clean and dry laboratory environment
  • Switch allows the following selections: Left = UV lamp, Middle = Off, Right = Flash lamp
  • Small flash lamp is built in, allowing orientation in dark rooms
  • Battery powered: 4 AA/Mignon/R6 (1.5V)

Specifications

Light Source UV-C
Voltage 1.5 V
Wattage 4 W
Wavelength 254 nm
Battery Type 4 AA/Mignon/R6 (1.5 V)
Dimensions (L x W x H) 16.1 x 2.4 x 5.5 cm (2.4 x 0.94 x 2.1 in.)
For Use With (Application) Chromatography, microbiology or other areas of analysis
Includes 4 AA/Mignon/R6 batteries
Product Type UV Lamp