missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Embalming Table
Provides a stable work surface for embalming and tray-based procedures, with a smooth surface to support drainage.
$38,889.26 - $39,606.45
Specifications
| Product Type | Mobile Autopsy Table and Cart |
|---|---|
| Material | Stainless Steel (304) |
| Voltage | 115 VAC |
| Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
|
22045390
|
Mopec
60003523 |
32.5 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
22045391
|
Mopec
60003527 |
36 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Construction
- (10) Nylon rollers to allow for smooth movement of trays on the table
- Safety latches to secure the tray in place during moving
- (2) tray rinse bars to keep fluids flowing during the embalming process
- Integrated downdraft system to pull fumes down and away from the table surface
- (4) 8 in. locking casters
- GFCI Duplex receptacle with waterproof cover
- Quick connections for both the rinse assembly and electrical
Materials
- 11 ga. 1.5 in. SQ 304 Stainless steel frame with a 180-grit polished finish
- 304 Stainless steel housing with No. 4 polished finish
- (10) Nylon Rollers
- (2) Stainless steel tray rinse bars with a No. 4 polished finish
- (2) Stainless steel exhaust grills with a No. 4 polished finish
Dimensions
- 600035-23: 80.1 L x 32.5 W x 30.9 in. to 32.8 H in. (lower to higher end for drainage)
- 600035-27: 81 L x 37 W x 36 in. to 38 in. H (lower to higher end for drainage)
Capacity
- 500 lb.
Compatibility
- 600035-23: For use with JC023 and JC023D
- 600035-27: For use with JC027 and JC027D
- Both only for use with the 1036-25 ventilated embalming station
Note: Trays sold separately.
Specifications
| Mobile Autopsy Table and Cart | |
| Stainless Steel (304) | |
| 115 VAC |