missing translation for 'onlineSavingsMsg'
Learn More

Mopec Embalming Table, Collector Only

Catalog No. 22044631
Change view
Click to view available options
Height (English):
12.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
22044631 12.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22044631 Supplier Mopec Supplier No. 10363CO

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stainless steel embalming collector provides continuous fluid collection and is fully plumbed for hygienic disposal. Durable easy-to-clean design supports efficient embalming procedures in mortuary and pathology settings.

Construction

  • Cold water control valve for drain rinse
  • Continuous rinse moves contaminants and airborne pathogens down the drain
  • Removable 3 in. round strainer
  • Built-in pressure-reducing device
  • Removable access panel at bottom
  • Z-Clip provided for easy installation

Materials

  • Type 304 stainless steel with #4 finish

Utilities / Power

  • Water: Provide 60-65 PSI water pressure and 4 GPM of flow
  • Cold water only with 0.5 in. diameter connection
  • 2 in. drain required

Dimensions

  • 11.5 W x 12 D x 12.75 H in.

Options and Accessories

  • 1036-3: Embalming Table Collection System

Specifications

Material Stainless Steel (304)
Height (English) 12.75 in.
Length (English) 12 in.
Width (English) 11.5 in.