missing translation for 'onlineSavingsMsg'
Learn More

Mopec Embalming Table Collection Station

Catalog No. 22044630
Change view
Click to view available options
Height (English):
39.4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
22044630 39.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22044630 Supplier Mopec Supplier No. 10363

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stainless steel embalming collection station features continuous rinse, hot and cold faucet with hand spray, and a built-in hydro-aspirator. Provides a durable and easy-to-clean workspace for efficient embalming procedures.

Construction

  • Hot and cold-water mixing faucet mounted on top deck with high spout for use with embalming machine
  • Hydro aspirator with cold water control
  • Hand spray assembly with nozzle and 10 feet of flexible hose
  • Backflow protection for all fixtures to protect your building's water supply
  • Internally plumbed and wired, requiring only single point connection for water and power
  • Removable strainer
  • Continuous rinse
  • Access panel

Materials

  • Type 304 stainless steel with #4 finish

Dimensions

  • 32 W x 32 D x 41 H (69.4 in. including tall spout)

Utilities / Power

  • Water: Provide 60-65 PSI water pressure and 4 GPM of flow for proper operation of hydro aspirator
  • 2 in. drain required
  • 1/2 in. hot and 3/4 in. cold water supply required

Specifications

Material Stainless Steel (304)
Height (English) 39.4 in.
Length (English) 32 in.
Width (English) 32 in.