missing translation for 'onlineSavingsMsg'
Learn More

IKA™ ELVAS-1 Adapter Set

Catalog No. 01183131
Change view
Click to view available options
Temperature Range (Metric):
100°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
01183131 100°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01183131 Supplier IKA™ Supplier No. 25000390

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Extremely low viscosity adapter spindle set includes a double jacket to quickly heat up or cool down the sample, as well as a coaxial cylinder system for the analysis of the sample at a specific shear rate and shear stress.

  • Commonly used with the ROTAVISC lo-vi
  • Allows measurements from 1 mPas (water temperature at 20°C)
  • The spindle without the water jacket can also be used in customer-specific vessels
  • The maximum measurable viscosity is 2000 mPas
  • Spindle Geometry: Cylinder
  • Diameter: 25.15 mm
  • Spindle Length: 161 mm
  • Flow Jacket: Yes
  • Mounting Bracket: Yes
  • Dimensions (W x H x D): 300 x 110 x 275 mm
  • Min. FSR match ROTAVISC lo-vi: 1 mPas
  • Max. FSR match ROTAVISC lo-vi: 2000 mPas
  • Min. FSR match ROTAVISC me-vi: 3.2 mPas
  • Max. FSR match ROTAVISC me-vi: 2000 mPas
  • Min. FSR match ROTAVISC hi-vi I: 6.4 mPas
  • Max. FSR match ROTAVISC hi-vi I: 2000 mPas
  • Min. FSR match ROTAVISC hi-vi II: 25.6 mPas
  • Max. FSR match ROTAVISC hi-vi II: 2000 mPas

Specifications

Viscosity Range Up to 2000 cSt
Accuracy 0.02
Temperature Range (Metric) 100°C
Volume (Metric) 16 mL