missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Elplasia™ 12K Open Well Plate

Catalog No. 01670690
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
01670690 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01670690 Supplier Corning™ Supplier No. C4547
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The 12K Open Well Plate enables researchers to generate a high density of spheroids in a scaffold-free model.

  • The Corning Elplasia 12K Open Well Plate contains 152 microcavities per cm2, in a footprint similar to that of a microplate.
  • Gravity, in conjunction with the Corning Ultra-Low Attachment (ULA) surface, and a rounded microcavity geometry enable formation of approximately 12,000 spheroids of similar shape and size.
  • The ULA surface, a proprietary, animal-free, covalently bonded hydrogel, promotes the formation and easy access to spheroids.
  • Media exchange ports allow for minimal spheroid disruption during liquid handling steps.

Specifications

Barcode No Barcode
Content And Storage Room Temperature/Ambient
Array 152 microcavities per cm2
Color Clear
Material Polystyrene
No. of Wells 12,000
Sterility Sterile
Surface Treatment Ultra-low Binding
Well Shape Round
For Use With (Application) Drug Screening and High Throughput Screening, Cancer/Tumor Biology, Stem Cell Biology, Cell Therapy Research, Tissue Engineering, Biobanking/Bioprinting
Depth (Metric) 650 μm
Diameter (Metric) Well 850 μm
Show More Show Less