missing translation for 'onlineSavingsMsg'
Learn More

Elma™ Elmasonic xtra ST Ultrasonic Cleaners

Provides dual frequency and multiple modes to handle tasks from coarse cleaning to fine cleaning. Tovatech Elmasonic xtra ST Ultrasonic Cleaners are powerful, high capacity cleaners for industrial use.

Supplier:  Elma™ 107 7483

 View more versions of this product

Catalog No. 08000102

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Industrial-grade ultrasonic cleaner
  • Dual frequency: 25kHz for coarse cleaning, 45kHz for fine cleaning
  • Bath temperature can be set from 30° to 80°C
  • Timer range from 1 to 30 minutes or continuous operation with manual shut off
  • Actual and set time and temp shown on LED display
  • Operating modes: Sweep, Pulse and Dynamic
  • Sweep mode provides uniform distribution of cleaning power
  • Activate pulse mode for solution degassing and dynamic mode for removing stubborn contaminants
  • Unit starts automatically at pre-set solution temperature
  • Automatic safety shut-off after 12 hours of continuous operation or if temperature reaches 90°C
  • Roller mounts helps to move the cleaner to site
  • Heavy duty basket has two positions: cleaning and draining
  • Swap-out generator and control panel for quick replacement, minimum down time
  • Side-mounted ball valve drain
  • Slanted tank floor for fast drainage and tank cleaning
  • Three year warranty on all-welded Stainless steel tank

Warranty

Two years (Parts and labor). In single-shift operation, the tank is warranted for three years.

Specifications

Chemical Identifiers

Stainless Steel
25/45 kHz switchable
30°C to 80°C
1 to 30 min. and continuous
Power cord, Instruction manual, Warranty card
2 Years (Parts and labor). In single-shift operation, the tank is warranted for three years.

Specifications

1 to 30 min. and continuous
25/45 kHz switchable
15 gal.
22.8 x 26.4 x 36.9 in.
Cleans Metal, Glass, Plastic, and Ceramic Parts with Complex Shapes. For Both Maintenance and Manufacturing Applications.
ST 600 H
2400 w
2 Years (Parts and labor). In single-shift operation, the tank is warranted for three years.
Stainless Steel
240 V
57 L
13.0 x 19.7 x 13.8 in.
Power cord, Instruction manual, Warranty card
30°C to 80°C
61 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions