Learn More
Thermo Scientific™ Elite ORP Pocket Testers and Replacement Sensors
Description
Benefit from these pocket-sized testers. Thermo Scientific™ Elite testers are designed to provide on-the-go measurements for a variety of applications including homebrew beer and wine, food and beverage, hydroponics, aquaculture and aquariums, agriculture, pools and spas, environmental monitoring, education and more. The Elite CTS cup-sensor pocket testers are ideal for flexible on-the-go conductivity, TDS, salinity and temperature testing in a compact, travel-ready design.
Elite Pocket Testers offer flexible on-the-go electrochemical testing. Choose the Elite ORP model to measure oxidation-reduction potential (ORP) using a direct-measure sensor design for your application. Elite pocket testers are durable, with a large backlit screen, one-touch calibration feature and replaceable sensor heads. They are ideal for testing beverages including homebrew beer and wine, food, hydroponics, aquaculture and aquariums, environmental monitoring and more.
- Flexible testing option
- Measure ORP
- Large back-lit graphic display
- Uses 4 x AAA alkaline batteries
- Average 250 hours of battery life
- Wide leak-proof cap serves as stable base
- Replaceable sensors
- One-year warranty for tester
- Six-month warranty for replacement sensors
Specifications
Specifications
| Accuracy (pH) | ±0.02 |
| Accuracy (Salinity) | ±3 mV |
| Calibration | ORP |
| Calibration Points | 1 |
| Description | Replacement sensor for Elite ORP pocket tester |
| Measurement Modes | ORP |
| Range (mV) | -1000 to 1000 |
| Temperature Range (Metric) | 0°C to 60°C |
| Includes | 1 replacement ORP sensor |
| Product Type | Replacement ORP Sensor |
| Show More |