missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Electroscope Needle

Catalog No. S05840
Change view
Click to view available options
Class Size:
1 Class
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S05840 1 Class
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05840 Supplier Eisco™ Supplier No. PH0917AN

Simple to use Electroscope Needle.

  • Sensitive needle pivots on axle
  • Disk built into top of unit
  • Needle indicates when electric charge is applied to disk

Order Info

L x W x H: 2.4 x 3.7 x 4.1 in. (60 x 95 x 105mm).

Specifications

Grade 7 to Undergraduate
For Use With (Application) For the demonstration of static potentials
Includes 1 Elecroscope, 1 Charging Ball, 1 Set of Condenser Plates with Insulating Rod
Weight (English) 0.88 lb.
Weight (Metric) 0.4 kg
Dimensions (L x W x H) 6.29 x 4.72 x 10.62 in. (16 x 12 x 27 cm)
Class Size 1 Class
Product Type Demonstration Electroscope