missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Electroporation Cuvettes
GREENER_CHOICE

Catalog No. 212371
Change view
Click to view available options
Width (Metric) Gap:
1 mm
2 mm
4 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Gap
212371 1 mm
212372 2 mm
212373 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 212371 Supplier Thermo Scientific™ Supplier No. 551011

Increase the ease of sample identification and labelling with these premium-grade polycarbonate electroporation cuvettes, which have frosted, colored caps.

Increase the ease of sample identification and labeling with premium-grade polycarbonate Thermo Scientific™ Electroporation Cuvettes, which have frosted, colored caps.

  • Available in 1mm, 2mm, or 4mm gap sizes
  • Pre-sterilized and individually wrapped
  • Compatible with all common electroporators

Specifications

Type Retort Ring
Material Stainless Steel
Width (Metric) Gap 1 mm