missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Tuttnauer™ Electronic Benchtop Autoclave

2540EPV and 2840EPV Electronic Autoclaves - the only gravity autoclaves that are upgradeable to pre-post vacuum by software.

$20,409.28

Specifications

Autoclavable Autoclavable
Certifications/Compliance CB
Color White
Depth (English) Outside 23 in.
Depth (Metric) Outside 58.42 cm
View More Specs

Products 1
Catalog Number Mfr. No. Model Capacity (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Model Capacity (Metric) Price Quantity & Availability  
01670988
View Documents Promotion Details
Heidolph™ Tuttnauer™
023210754
2840EPV 27.2 L N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Optimal chamber capacity for 5 extra-long trays to utilize more than 80% chamber capacity.
  • Convenient and easy loading with door opening to 110°.
  • Advanced documentation and traceability options utilizing T Connect software.
  • Remote Wi-Fi monitoring available via smartphone or tablet.
  • Internal memory can store up to 1,000 cycles.
  • Transfer data to PC or Network via ethernet connection and USB outlet.
  • Shorter cycle times reduce energy consumption and electricity costs.

Applications:

  • Sterilization of glass, tools, wrapped tools

Order Info

Please contact Fisher Scientific customer service for installation requirements prior to purchase.

Warranty

3 Year

Specifications

Specifications

Autoclavable
White
58.42 cm
18 in.
Benchtop Autoclave
121°C
120 V
Yes
1500 W
5
CB
23 in.
45.72 cm
Sterilization of glassware and instruments
250°F
Digital
40.6 psi, (2.8 bar)
120 V
Non-sterile
Videos
SDS
Documents

Documents