missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Electronic Balance ASTM Class 1 Weight Set with Traceable Certificate
Description
- Troemner ASTM Class 1-4 offer high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
- Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
- Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.
Specifications
Specifications
| Product Type | Calibration Mass |
| Certifications/Compliance | Traceable Certificate |
| Material | Stainless Steel (316) |
| Case Material | Polypropylene |
| Weight (Metric) | 100 g to 1 kg |
| Shape | Cylindrical with Handling Knob |
| Includes | Protective Case |