missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Electrical Wire Raceway with Standard Outlets
Fisherbrand™ Electrical Wire Raceway is a pre wired single channel aluminum wire raceway with standard outlets.
Description
- 120V / 20 Amp
- Standard Outlets
- Depth: 1.8 in. (4.45 cm)
Chemical Identifiers
| Wire Raceway | |
| 120 V | |
| UL 5 | |
| 2.8 in. |
| Aluminum | |
| 20 A | |
| 120 V, 20 A | |
| 6.99 cm |
Specifications
| Wire Raceway | |
| 120 V | |
| UL 5 | |
| 2.8 in. | |
| Wire raceway, standard outlets, 8 ft. black power cord with Twist-to-Lock plug | |
| 84 in. |
| Aluminum | |
| 20 A | |
| 120 V, 20 A | |
| 6.99 cm | |
| Standard Outlets w/ Twist-to-Lock Plug | |
| 213.4 cm |