missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Electrical Wire Raceway with Standard Outlets

Catalog No. 06000476
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
Outlet Type:
Standard Outlets w/ Straight Blade Plug
Standard Outlets w/ Twist-to-Lock Plug
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Outlet Type
06000476 48 in. Standard Outlets w/ Straight Blade Plug
06000477 60 in. Standard Outlets w/ Straight Blade Plug
06000478 72 in. Standard Outlets w/ Straight Blade Plug
06000479 84 in. Standard Outlets w/ Straight Blade Plug
06000480 96 in. Standard Outlets w/ Straight Blade Plug
06000481 48 in. Standard Outlets w/ Twist-to-Lock Plug
06000482 60 in. Standard Outlets w/ Twist-to-Lock Plug
06000483 72 in. Standard Outlets w/ Twist-to-Lock Plug
06000484 84 in. Standard Outlets w/ Twist-to-Lock Plug
06000485 96 in. Standard Outlets w/ Twist-to-Lock Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06000476

Fisherbrand™ Electrical Wire Raceway is a pre wired single channel aluminum wire raceway with standard outlets.

  • 120V / 20 Amp
  • Standard Outlets
  • Depth: 1.8 in. (4.45 cm)

Specifications

Product Type Wire Raceway
Material Aluminum
Voltage 120 V
Amperage 20 A
Certifications/Compliance UL 5
Electrical Requirements 120 V, 20 A
Height (English) 2.8 in.
Height (Metric) 6.99 cm
Includes Wire raceway, standard outlets, 8 ft. black power cord with straight blade plug
Outlet Type Standard Outlets w/ Straight Blade Plug
Width (English) 48 in.
Width (Metric) 121.9 cm
Show More Show Less