missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Electrical Outlet Strip with Bin Rail, Standard Plug
Fisherbrand™ Electrical Outlet Strip and Bin Rail are to be used with Fisherbrand Basic Work Bench.
$691.46 - $820.88
Specifications
| Product Type | Standard Plug |
|---|---|
| Count (Outlets) | 8 |
| For Use With (Equipment) | Fisherbrand 48 in. Wide Basic Work Bench |
| Amperage | 20 A |
| Height (English) | 4 in. |
| Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
|
06000670
|
Fisherbrand™
FBWBER48S |
48 in. |
Each for $800.95
|
|
|||||
|
06000671
|
Fisherbrand™
FBWBER60S |
60 in. |
Each for $691.46
|
|
|||||
|
06000672
|
Fisherbrand™
FBWBER72S |
72 in. |
Each for $820.88
|
|
|||||
Description
- Electrical outlet strip and bin rail are furnished with all hardware for attachment to Fisherbrand Basic Work Benches.
- All electrical outlet strips are 24 in. long and include 20 amp wiring, 8 each 20 amp outlet and 20 amp circuit breaker.
- They include a 6 ft. core with a 20 amp NEMA 5-20P plug
Specifications
| Standard Plug | |
| Fisherbrand 48 in. Wide Basic Work Bench | |
| 4 in. | |
| 72 in. |
| 8 | |
| 20 A | |
| 10.2 cm | |
| 182.9 cm |