missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Guardian™ Class 00 Natural Rubber Low-Voltage Electricians Gloves - 11 in.
Description
- Natural rubber construction provides the required dielectric properties without sacrificing flexibility or strength
- Gloves are tested to ASTM standards for both blow-out current, and milliamp leakage prior to packaging
- Each pair is visually inspected, then individually packaged into polybags with user instructions
- Class 00 gloves will protect workers from up to 500 V
- Made in the USA
Specifications
Specifications
| Certifications/Compliance | ANSI/ASTM D120, Class 00, NFPA 70E |
| Applications | Industrial |
| Color | Black |
| Material | Natural Rubber |
| Size | 11 |
| For Use With (Application) | Automotive Repair, Electrical Contractors, Hybrid Automobile Manufacturing, and Power Generation |
| Gender | Unisex |
| Glove Cuff Style | Rolled |
| Manufacturing/QMS Audit Standards | Manufactured in an ISO 9001-Certified Factory |
| Length (English) | 11 in. |
| Show More |